
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 290 to 3625 psi Pressure Adjustment Range
- Screw Adjustment Type
Seal Material | Buna-N |
Gauge Port Thread Type | SAE |
Interface | D03 |
Model No. | DGMX1-3-PP-FW-S-40 |
Pressure Adjustment Range (psi) | 290 to 3,625 |
No. of Stages | Single Stage |
Valve Type | Pressure Reducing Valve |
Actuation Option | Proportional |
Adjustment Type | Screw |
Body Material | Cast Iron |
Pressure [Max] | 4500 psi |
Performance | Standard Performance |
Adjustment | Yes |
Weight | 2.68 LB |
