
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 30 to 725 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
Adjustment Type | Screw w/ Locknut |
Model No. | DGMX3-3-PP-AW-S-40 |
Interface | D03 |
Gauge Port Thread Type | SAE |
Seal Material | Fluorocarbon |
Adjustment | Yes |
Pressure [Max] | 1000 psi |
Pressure Adjustment Range (psi) | 30 to 725 |
Leakage | 196.645 cc/min |
Actuation Option | Proportional |
No. of Stages | Single Stage |
Performance | Standard Performance |
Valve Type | Pressure Reducing Valve |
Body Material | Cast Iron |
Weight | 0.0 LB |
