
- Proportional Valve
- D03 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
Temperature Range [Min] | -4 °F |
Body Material | Cast Iron |
Mounting | Subplate Mounted |
Tank Port Rating | 60 |
Series | KTG4V3 |
Rated Flow | 52.8 gal/min |
Seal Material | Fluorocarbon |
Voltage & Frequency | 24 VDC |
Operation | Solenoid Operated |
Pressure [Max] | 4500 psi |
Electrical Connection | ISO 4400 W/ Fitted Plugs |
Model No. | KTG4V3-2B28S-M-U-HA7-60 |
Fluid Cleanliness | 17/15/12 micron |
NFPA Size | D03 |
Temperature Range [Max] | 158 °F |
Pilot/Drain | External Pilot/External Drain |
Weight | 1.0 LB |
