
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position, 4-Way, Spring Offset, End to End Function
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
AC/DC | DC |
Port Restrictor Plugs | None |
Mechanical Options | None |
Pressure Port Check Valve Pressure | N/A |
Reducer Module | No |
Tank Port Rating | 3046 |
Overrides | No Overrides |
Port Restrictor Plug Code | None |
Operation | Solenoid Operated |
Valve Type | High-Performance |
Electrical Connector Code | T |
Manual Override | Plain Override |
EN Code | None |
Function | 2-Position, 4-Way, Spring Offset, End to End |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Manufacturer Part No. | DG4V 3 0A M FTWL H7 60 |
Actuation Identification | Solenoid B |
Electrical Options | None |
Rated Flow | 10.6 gal/min |
Surge Suppressor/Damper Code | None |
Function Code | 0 |
Spool Code | 0 |
Solenoid | Single |
Solenoid Energization Code | None |
Pressure [Max] | 5000 psi |
Body Material | Gray Iron |
Crossover | All Ports Open |
Solenoid Indicator Lights Code | L |
Indicator Lights | Yes |
Pilot Valve Type | N/A |
Temperature Range [Min] | -4 °F |
Performance | High Performance |
Fluid Cleanliness | 19/17/14 micron |
Pilot/Drain | None |
Solenoid Code | H |
Port T Pressure Rating | 3000 psi |
Watt Rating | 30 W |
Model No. | DG4V-3-0A-M-FTWL-H7-60 |
Leakage | Standard Performance |
Spool Spring Arrangement Code | A |
Mounting | Subplate/Manifold Mount |
No. of Stages | Single Stage |
Coil Type Code | F |
Response Type | Standard Response |
Design No. | 60 |
Port T Code | 7 |
Temperature Range [Max] | 158 °F |
Surge Suppressor/Damper | None |
Spool Shift Timing | N/A |
Rated Flow [Max] | 20 gal/min |
Spool Indicator Switch Code | None |
Cycle Rate [Max] | N/A |
Housing Code | W |
Seal Material | Buna-N |
Coil Rating Code | H |
Actuator Type | Solenoid |
Electrical Connection | Wired Terminal Block |
Center Position | All Ports Open |
Voltage & Frequency | 24 VDC |
Response Time | 28 to 45 ms |
Compatible Fluids | Petroleum Oil |
NFPA Size | D03 |
Manual Override Option Code | None |
Weight | 3.7 LB |
