
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Body Material | Gray Iron |
AC/DC | AC |
No. of Stages | Single Stage |
Spool Spring Arrangement Code | A |
Temperature Range [Min] | -4 °F |
Spool Center Condition | B Port End |
Actuation Identification | Solenoid B |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Max] | 158 °F |
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Model No. | DG4V4-01-2A-M-X1-ER4-10 |
Coil Type | Flameproof Solenoids TP EEX-D-118-T4 |
Compatible Fluids | Petroleum Oil |
Leakage | Standard Performance |
NFPA Size | D05 |
Rated Flow [Max] | 10 gal/min |
Indicator Lights | No |
Pressure [Max] | 5000 psi |
Watt Rating | 20 W |
Seal Material | Buna-N |
Tank Port Rating | 1015 |
Actuator Type | Solenoid |
Reducer Module | No |
Voltage & Frequency | 120 VAC - 60 Hz |
Performance | Standard Performance |
Weight | 0.0 LB |
