
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Restrictor Plugs | None |
Reducer Module | N/A |
Mechanical Options | None |
Pressure [Max] | 5000 psi |
Overrides | Plain Override Solenoid Ends |
Electrical Options | None |
Coil Rating Code | B |
AC/DC | AC |
Gauge Ports Code | None |
Operation | Pilot Operated |
Pilot Drain Code | T |
Solenoid | Double |
Response Type | Fast Response |
Electrical Connection | No Connector |
EN Code | None |
Coil Type Code | U |
Solenoid Indicator Lights Code | None |
Electrical Connector Code | None |
Function | 3-Position Spring Centered |
Design No. | 10 |
Housing Code | None |
Actuator Type | Solenoid |
Model No. | DG5V-8-H-2C-X-E-T-M-U-B-10 |
Surge Suppressor/Damper Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Spool Spring Arrangement Code | C |
Reducer Module Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Center Position | All Ports Blocked |
Port T Pressure Rating | 5000 psi |
NFPA Size | D08 |
Rated Flow [Max] | 185 gal/min |
Indicator Lights | No |
Pilot Valve Type Code | H |
Pilot Pressure Code | E |
Surge Suppressor/Damper | None |
Manual Override Option Code | None |
Crossover | All Ports Blocked |
Pilot/Drain | External Pilot/Internal Drain |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plug Code | None |
Valve Type | Standard-Duty |
Gauge Port | SAE-4 |
Mechanical Options Code | None |
Pressure Port Check Valve Code | None |
Spool Code | 2 |
Solenoid Energization Code | None |
Electrical Options Code | None |
Response Type Code | X |
Tank Port Rating | 5000 |
Coil Type | DIN 43650 |
Manual Override | Plain Override |
Spool Indicator Switch Code | None |
Spool Control Modification Code | None |
Weight | 35.0 LB |
