
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Function | Spring Centered, Double End |
AC/DC | DC |
Model No. | F3-DG4V4-01-6C-M-PA5WL-H5-10 |
Voltage & Frequency | 24 VDC |
Watt Rating | 30 W |
Operation | Solenoid Operated |
NFPA Size | D05 |
Electrical Connection | Five Pin Connector W/ Terminal Box |
Seal Material | Viton |
Weight | 0.0 LB |
