
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 725 to 4500 psi Pressure Adjustment Range
- Screw Adjustment Type
Pressure Adjustment Range, Dual (psi) | N/A |
Remote Control Port | No |
Seal Material | Buna-N |
Adjustment | Yes |
Performance | Standard Performance |
Body Material | Cast Iron |
Interface | D03 |
Pressure [Max] | 4500 psi |
Pressure Adjustment Range (psi) | 725 to 4,500 |
External Drain | No |
No. of Stages | Two Stage |
Pressure Limited In, Dual | N/A |
Design No. | 41 |
Pressure Limited In | Port A |
External Drain, Dual | N/A |
Model No. | DGMC-3-AT-GW-S-41 |
Valve Type | Relief Valve |
Gauge Port Thread Type | SAE |
Adjustment Type | Screw |
Relief Function | Single |
Actuation Option | Proportional |
Manufacturer Part No. | DGMC-3-AT-GW-S-41 |
Adjustment Type, Dual | N/A |
Port Drained Into, Dual | N/A |
Port Drained Into | Tank Port |
Gage Port | SAE-4 |
Weight | 3.3 LB |
