
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Electrical Options Code | None |
Reducer Module | N/A |
Coil Type Code | U |
Actuator Type | Solenoid |
Mechanical Options | None |
Pilot Valve Type Code | H |
Reducer Module Code | None |
Seal Material | Buna-N |
Electrical Connection | No Connector |
Manual Override | Plain Override |
Model No. | DG5V-8-H-3C-M-U-H-10 |
Rated Flow [Max] | 185 gal/min |
Electrical Options | None |
Function | 3-Position Spring Centered |
Pilot Pressure Code | None |
Valve Type | Standard-Duty |
Pilot Valve Type | CETOP 3, High Performance |
Pressure [Max] | 5000 psi |
Manual Override Option Code | None |
Center Position | P & B Blocked, A to T |
Surge Suppressor/Damper | None |
Surge Suppressor/Damper Code | None |
Housing Code | None |
Pilot/Drain | External Pilot/Internal Drain |
EN Code | None |
Gauge Ports Code | None |
Overrides | Plain Override Solenoid Ends |
Solenoid Energization Code | None |
Solenoid | Double |
Response Type Code | None |
Port Restrictor Plug Code | None |
Spool Indicator Switch Code | None |
Solenoid Indicator Lights Code | None |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Port Restrictor Plugs | None |
Tank Port Rating | 5000 |
Response Type | Standard Response |
Mechanical Options Code | None |
Coil Rating Code | H |
Design No. | 10 |
Pressure Port Check Valve Pressure | N/A |
NFPA Size | D08 |
Spool Code | 3 |
Spool Control Modification Code | None |
Coil Type | DIN 43650 |
Operation | Pilot Operated |
Indicator Lights | No |
Pressure Port Check Valve Code | None |
Gauge Port | SAE-4 |
AC/DC | DC |
Pilot Drain Code | None |
Port T Pressure Rating | 5000 psi |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 24 VDC |
Electrical Connector Code | None |
Weight | 35.0 LB |
