
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Pressure [Max] | 4500 psi |
Actuator Type | Solenoid |
Body Material | Gray Iron |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connection | Wired Terminal Block |
Rated Flow [Max] | 30 gal/min |
Leakage | Standard Performance |
No. of Stages | Single Stage |
AC/DC | AC |
Mounting | Subplate/Manifold Mount |
Temperature Range [Min] | 68 °F |
Compatible Fluids | Phosphate Ester Fluids |
Watt Rating | 20 W |
Spool Spring Arrangement Code | C |
Reducer Module | No |
Tank Port Rating | 1015 |
Model No. | F3-DG4V4-012C-M-W-B-L-4-10 |
Temperature Range [Max] | 122 °F |
Indicator Lights | No |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Operation | Solenoid Operated |
Performance | Standard Performance |
NFPA Size | D05 |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Actuation Identification | Solenoid A, Solenoid B |
Seal Material | Viton |
Function | Spring Centered |
Weight | 9.55 LB |
