
- Pressure Relief Valve
- Pressure Relief Valve Type
- 12 mm Port Size
- 145 to 4000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Valve Mount Type | Pump Flange Mounting |
Port Size | 12 mm |
Electrical Connection | Conduit Box |
Valve Type | Pressure Relief |
Flow [Max] | 150 gal/min |
Switch Connector | Yes |
Actuation Option | Solenoid |
Performance | Standard Performance |
Seal Material | Buna-N |
Adjustment | Yes |
Tank Port Rating | 3000 |
Adjustment Type | Screw |
Coil Rating | 110/120 VAC - 50/60 Hz |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Two Stage |
Model No. | CPF2V-12-G-W-3-M-U-B6-20 |
Remote | No |
Port Type | SAE |
Pressure [Max] | 3000 psi |
Pressure Adjustment Range (psi) | 145 to 4,000 |
Body Material | Cast Iron |
Drain | Internal Drain |
Weight | 0.0 LB |
