
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
AC/DC | AC |
Seal Material | Buna-N |
Spool Spring Arrangement Code | C |
Port T Pressure Rating | 5000 psi |
Manual Override Option Code | None |
Model No. | DG5V-8-S-33C-1-T-M-U-B-10 |
Tank Port Rating | 5000 |
EN Code | None |
Mechanical Options Code | None |
Mounting | Subplate/Manifold Mount |
Response Type Code | None |
Fluid Cleanliness | 19/17/14 micron |
Port Restrictor Plug Code | None |
Reducer Module Code | None |
Design No. | 10 |
Actuator Type | Solenoid |
Electrical Connection | No Connector |
Housing Code | None |
Pilot Drain Code | T |
Pilot Pressure Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Solenoid Indicator Lights Code | None |
Overrides | Plain Override Solenoid Ends |
Electrical Options Code | None |
Function | 3-Position Spring Centered |
Pilot/Drain | Internal Pilot/Internal Drain |
Valve Type | Standard-Duty |
Center Position | P Blocked, A & B to T |
Rated Flow [Max] | 175 gal/min |
Compatible Fluids | Petroleum Oil |
Performance | Standard Performance |
Coil Type Code | U |
Gauge Ports Code | None |
Pilot Valve Type Code | S |
Gauge Port | SAE-4 |
Pilot Valve Type | CETOP 3, Standard Performance |
Operation | Pilot Operated |
Port Restrictor Plugs | None |
Mechanical Options | Adjust Stroke on Both Ends |
Surge Suppressor/Damper Code | None |
Spool Code | 33 |
Solenoid | Double |
Spool Control Modification Code | 1 |
Reducer Module | No |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Coil Rating Code | B |
Electrical Options | None |
Crossover | P Blocked, A or B to T |
Pressure Port Check Valve Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Connector Code | None |
NFPA Size | D08 |
Manual Override | Plain Override |
Surge Suppressor/Damper | None |
Solenoid Energization Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Temperature Range [Max] | 230 °F |
Pressure [Max] | 5000 psi |
Response Type | Standard Response |
No. of Stages | Two Stage |
Indicator Lights | No |
Pressure Port Check Valve Pressure | N/A |
Leakage | Standard Performance |
Body Material | Ductile Iron |
Temperature Range [Min] | -40 °F |
Spool Indicator Switch Code | None |
Weight | 35.0 LB |
