
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot/Drain | External Pilot/Internal Drain |
Surge Suppressor/Damper Code | None |
Function | 3-Position Spring Centered |
Actuator Type | Solenoid |
Pilot Drain Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Electrical Connector Code | T |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Port Restrictor Plugs | None |
Surge Suppressor/Damper | None |
Gauge Port | SAE-4 |
Design No. | 10 |
Reducer Module Code | None |
Overrides | Plain Override Solenoid Ends |
Spool Control Modification Code | None |
Solenoid | Double |
Pressure [Max] | 5000 psi |
Manual Override Option Code | None |
Electrical Connection | Wired Terminal Block |
Coil Rating Code | B |
Gauge Ports Code | None |
Mechanical Options | None |
Electrical Options Code | None |
Reducer Module | N/A |
Spool Indicator Switch Code | None |
Model No. | DG5V-8-H-6C-E-M-FTWL-B-10 |
Solenoid Energization Code | None |
Pressure Port Check Valve Pressure | N/A |
AC/DC | AC |
Solenoid Indicator Lights Code | L |
Crossover | P Blocked, A or B to T |
Pressure Port Check Valve Code | None |
Response Type | Standard Response |
Tank Port Rating | 5000 |
Pilot Valve Type Code | H |
Port T Pressure Rating | 5000 psi |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Operation | Pilot Operated |
Pilot Pressure Code | E |
Electrical Options | None |
Coil Type Code | F |
Valve Type | Standard-Duty |
Port Restrictor Plug Code | None |
Indicator Lights | Yes |
Seal Material | Buna-N |
Housing Code | W |
Mechanical Options Code | None |
Center Position | P Blocked, A & B to T |
Response Type Code | None |
Rated Flow [Max] | 185 gal/min |
Spool Code | 6 |
Manual Override | Plain Override |
EN Code | None |
NFPA Size | D08 |
Weight | 35.0 LB |
