
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
Rated Flow [Max] | 24 gal/min |
Crossover | All Ports Blocked |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 12 VDC |
Actuator Type | Solenoid |
Pressure [Max] | 9500 psi |
Mechanical Options Code | None |
Spool Spring Arrangement Code | N |
Electrical Options Code | None |
Watt Rating | 30 W |
Reducer Module | N/A |
Response Time | 60 ms |
Electrical Options | None |
Coil Rating Code | G |
Center Position | All Ports Blocked |
Response Type | Standard Response |
AC/DC | DC |
No. of Stages | Single Stage |
Solenoid | Double |
Pilot/Drain | None |
Mechanical Options | None |
Port Restrictor Plugs | None |
Port T Pressure Rating | 1000 psi |
Surge Suppressor/Damper | None |
Temperature Range [Min] | 68 °F |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connection | DIN 43650 |
Seal Material | Buna-N |
Design No. | 61 |
Coil Type | ISO 4400 |
Pressure Port Check Valve Pressure | N/A |
Operation | Solenoid Operated |
Temperature Range [Max] | 122 °F |
Leakage | Standard Performance |
Tank Port Rating | 1000 |
Overrides | No Overrides |
Cycle Rate [Max] | N/A |
Manual Override | Plain Override |
Function | 3-Position Detented |
Pilot Valve Type | N/A |
Indicator Lights | No |
Compatible Fluids | Petroleum Oil |
Model No. | DG4S4-012N-U-G-61 |
Valve Type | Standard-Duty |
Body Material | Gray Iron |
Performance | Standard Performance |
NFPA Size | D05 |
Flow Direction Code | 4 |
Mounting | Subplate/Manifold Mount |
Spool Code | 2 |
Coil Type Code | U |
Weight | 10.0 LB |
