
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Performance | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Seal Material | Buna-N |
Coil Type | ISO 4400 |
Body Material | Gray Iron |
Operation | Solenoid Operated |
Leakage | Standard Performance |
Rated Flow [Max] | 30 gal/min |
Indicator Lights | No |
Actuator Type | Solenoid |
Pressure [Max] | 4500 psi |
Compatible Fluids | Water Base Fluids |
No. of Stages | Single Stage |
Function | Spring Centered |
AC/DC | AC |
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Temperature Range [Max] | 122 °F |
Fluid Cleanliness | 19/17/14 micron |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Spool Spring Arrangement Code | C |
Model No. | F6-DG4V4-016C-M-U-B-5-10-S324 |
NFPA Size | D05 |
Tank Port Rating | 1740 |
Temperature Range [Min] | 68 °F |
Weight | 0.0 LB |
