
- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
- 60 gal/min Maximum Flow
Remote | No |
Seal Material | Buna-N |
Body Material | Cast Iron |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment Type | Screw |
Manual Override | No |
Model No. | CG-06-FEFV-DG-8C-VM-FW-B5-41 |
Pressure [Max] | 3000 psi |
Flow [Max] | 60 gal/min |
Actuation Option | Solenoid |
Adjustment | Yes |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Port Size | 6 mm |
Fluid Cleanliness | 19/17/14 micron |
Weight | 0.0 LB |
