
- Pressure Relief Valve
- Pressure Relief Valve Type
- 12 mm Port Size
- 145 to 3000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Two Stage |
Body Material | Cast Iron |
Valve Mount Type | Pump Flange Mounting |
Pressure Adjustment Range (psi) | 145 to 3,000 |
Tank Port Rating | 3000 |
Actuation Option | Solenoid |
Remote | No |
Performance | Standard Performance |
Port Type | SAE |
Adjustment Type | Screw |
Port Size | 12 mm |
Pressure [Max] | 3000 psi |
Valve Type | Pressure Relief |
Drain | Internal Drain |
Model No. | CPF2S-12-F-W-3-M-U-H7-20 |
Flow [Max] | 150 gal/min |
Seal Material | Buna-N |
Adjustment | Yes |
Weight | 24.96 LB |
