
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset, Shift To Center Function
Temperature Range [Min] | 68 °F |
Function | Spring Offset, Shift To Center |
NFPA Size | D05 |
Actuator Type | Solenoid |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connection | Connector Fitted |
No. of Stages | Single Stage |
Actuation Identification | Solenoid B |
Tank Port Rating | 1740 |
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Body Material | Gray Iron |
Indicator Lights | No |
Spool Spring Arrangement Code | F |
Model No. | DG4V4-012F-M-U1-D7-DS-5-10 |
Rated Flow [Max] | 30 gal/min |
Temperature Range [Max] | 122 °F |
Pressure [Max] | 4500 psi |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Performance | Standard Performance |
Weight | 0.0 LB |
