
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
No. of Stages | Single Stage |
Body Material | Gray Iron |
Manual Override | Plain Override |
Pressure [Max] | 10000 psi |
Compatible Fluids | Petroleum Oil |
Function | Spring Offset |
NFPA Size | D05 |
Rated Flow [Max] | 24 gal/min |
Seal Material | Buna-N |
Model No. | DG4S4-012A-U7-DS-60-LH |
Temperature Range [Max] | 122 °F |
Mounting | Subplate/Manifold Mount |
Performance | Standard Performance |
Operation | Solenoid Operated |
Actuator Type | Solenoid |
Leakage | Standard Performance |
Actuation Identification | Solenoid B |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | A |
Temperature Range [Min] | 68 °F |
Weight | 0.0 LB |
