
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Electrical Connection | Wired Terminal Block |
Voltage & Frequency | 24 VDC |
Seal Material | Buna-N |
Function | Spring Centered, Double End |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Operation | Solenoid Operated |
AC/DC | DC |
Watt Rating | 30 W |
Model No. | DG4V4-01-6C-M-W-H5-10 |
NFPA Size | D05 |
Weight | 2.3 LB |
