
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Temperature Range [Max] | 230 °F |
Function | Spring Centered |
Manual Override | Plain Override |
Rated Flow [Max] | 175 gal/min |
NFPA Size | D08 |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Two Stage |
Performance | Standard Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Body Material | Ductile Iron |
AC/DC | AC |
Leakage | Standard Performance |
Compatible Fluids | Petroleum Oil |
Mounting | Subplate/Manifold Mount |
Actuator Type | Solenoid |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Reducer Module | No |
Temperature Range [Min] | -40 °F |
Model No. | DG5V-8-S-4C-S-VM-U-B-10 |
Coil Type | ISO 4400 (Din 43650) Connector |
Spool Spring Arrangement Code | C |
Pilot/Drain | External Pilot/Internal Drain |
Operation | Pilot Operated |
Actuation Identification | Solenoid A, Solenoid B |
Pressure [Max] | 5000 psi |
Weight | 32.0 LB |
