
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Rated Flow [Max] | 175 gal/min |
Coil Type | ISO 4400 (Din 43650) Connector |
Actuator Type | Solenoid |
Function | Spring Centered |
Mounting | Subplate/Manifold Mount |
Compatible Fluids | Petroleum Oil |
Body Material | Ductile Iron |
Watt Rating | 30 W |
Pressure [Max] | 5000 psi |
Seal Material | Buna-N |
Operation | Pilot Operated |
Spool Spring Arrangement Code | C |
Temperature Range [Max] | 230 °F |
Performance | Standard Performance |
Leakage | Standard Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
NFPA Size | D08 |
Reducer Module | No |
Pilot/Drain | Internal Pilot/Internal Drain |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Two Stage |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 24 VDC |
Temperature Range [Min] | -40 °F |
Model No. | DG5V-8-S-2C-X-T-M-U-H-10 |
AC/DC | DC |
Weight | 0.0 LB |
