
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Spring Centered Function
Coil Type | ISO 4400 (Din 43650) Connector |
No. of Stages | Two Stage |
AC/DC | DC |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Body Material | Gray Iron |
Model No. | DG5S4-046C-E-T-M-U-H7-70 |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 3000 psi |
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
Function | Spring Centered |
Leakage | Standard Performance |
Compatible Fluids | Petroleum Oil |
Actuator Type | Solenoid |
Tank Port Rating | 3046 |
Reducer Module | No |
Rated Flow [Max] | 60 gal/min |
Pilot/Drain | External Pilot/Internal Drain |
Actuation Identification | Solenoid A, Solenoid B |
Spool Spring Arrangement Code | C |
Indicator Lights | No |
NFPA Size | D07 |
Seal Material | Buna-N |
Voltage & Frequency | 24 VDC |
Performance | Standard Performance |
Weight | 0.0 LB |
