
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Operation | Solenoid Operated |
Reducer Module | No |
Pressure [Max] | 5000 psi |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Min] | -4 °F |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Mounting | Subplate/Manifold Mount |
Function | Spring Centered |
Compatible Fluids | Petroleum Oil |
Performance | Standard Performance |
Spool Spring Arrangement Code | C |
No. of Stages | Single Stage |
AC/DC | AC |
Response Time | 18 to 32 ms |
Tank Port Rating | 1450 |
Actuator Type | Solenoid |
Actuation Identification | Solenoid A, Solenoid B |
Body Material | Gray Iron |
Rated Flow [Max] | 10 gal/min |
Leakage | Standard Performance |
Model No. | DG4V-3S-6C-H-M-U-B5-60-EN21 |
NFPA Size | D03 |
Coil Type | ISO 4400 |
Temperature Range [Max] | 158 °F |
Weight | 0.0 LB |
