
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Manual Override | Plain Override |
Body Material | Ductile Iron |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 24 VDC |
Indicator Lights | Yes |
Actuator Type | Solenoid |
Pilot/Drain | Internal Pilot/External Drain |
Temperature Range [Min] | -40 °F |
Reducer Module | No |
Compatible Fluids | Petroleum Oil |
Leakage | High Performance |
Fluid Cleanliness | 19/17/14 micron |
Performance | High Performance |
AC/DC | DC |
Watt Rating | 30 W |
NFPA Size | D08 |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
No. of Stages | Two Stage |
Model No. | DG5V-8-H-6C-M-FPM4WL-D7-H-10-EN575 |
Operation | Pilot Operated |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | C |
Function | Spring Centered |
Temperature Range [Max] | 230 °F |
Rated Flow [Max] | 175 gal/min |
Weight | 33.4 LB |
