
- Solenoid Actuated Valve
- Hydraulic Pilot Operated Operation
- D10 NFPA Size
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Operation | Hydraulic Pilot Operated |
Body Material | Ductile Iron |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 15/13/11 micron |
Spool Type | Reduced A & B Ports Pressure at Null |
Rated Flow [Max] | 145 gal/min |
NFPA Size | D10 |
Leakage | Standard Performance |
Model No. | KDG3V-10-33C550N-11 |
Build Type | Spring Centered |
Temperature Range [Min] | -4 °F |
Mounting | Subplate |
Temperature Range [Max] | 158 °F |
Weight | 0.0 LB |
