
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Watt Rating | 30 W |
Body Material | Gray Iron |
NFPA Size | D05 |
Rated Flow [Max] | 10 gal/min |
Model No. | DG4V4-012C-M-X5-H-4-10-S537 |
Spool Spring Arrangement Code | C |
Tank Port Rating | 1015 |
Pressure [Max] | 5000 psi |
Function | Spring Centered |
No. of Stages | Single Stage |
Temperature Range [Min] | -4 °F |
Reducer Module | No |
Leakage | Standard Performance |
Indicator Lights | No |
Compatible Fluids | Petroleum Oil |
Voltage & Frequency | 24 VDC |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Operation | Solenoid Operated |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | DC |
Mounting | Subplate/Manifold Mount |
Temperature Range [Max] | 158 °F |
Performance | Standard Performance |
Seal Material | Buna-N |
Weight | 0.0 LB |
