
- Direction Control Valve
- Pilot Operated Check Valve Type
- 5076 psi Maximum Pressure
- 28.5 gal/min Flow Rate
Interface | D07 |
Valve Type | Pilot Operated Check Valve |
Valve Mount Type | Subplate/Manifold Mounted |
Leakage | Standard Performance |
Cracking Pressure | 14.5 psi |
Pressure [Max] | 5076 psi |
Model No. | DGMPC-7-ABK-30 |
Body Material | Ductile Iron |
Fluid Cleanliness | 19/17/14 micron |
Weight | 1.0 LB |
