Skip to content Skip to navigation menu
Vickers02-466132

02-466132

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101927560
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-20 Inlet
  • 2,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers02-466132
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Mounting Flange Mount
Outlet Port SAE-20
Design No. 21
Pressure Adjustment [Min] 350 psi
Shaft Dia. 0.875 in
Seal Material Buna-N
GPM @ Speed 15.2 gpm @ 1750 rpm
Case Drain SAE-8
Shaft Type Straight w/ Key
Shaft Style Single Shaft
Control Type Pressure Compensator
Series PVQ32
Manufacturer Part No. PVQ32 B2R SS1S 21 C14D 12
Port Location Side Port
Rotation Right Hand (CW)
Port Type SAE
Displacement (in³/rev) 2.01
Origin Piston Pumps
Pressure Adjustment [Max] 2000 psi
Model No. PVQ32 B2R SS1S 21 C14D 12
Mounting Flange SAE B, 2 Bolt
Inlet Port SAE-20
Special Design Option Adjustable Maximum Displacement Stop
Pump Type Variable Displacement Open Circuit
Pressure [Max] 2000 psi
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison