Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-466593

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101897463
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-20 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Design No. 21
Shaft Style Single Shaft
Pressure [Max] 3000 psi
Seal Material Buna-N
Inlet Port SAE-20
Pressure Adjustment [Max] 3000 psi
Outlet Port SAE-20
Control Type Pressure Compensator
Port Type SAE
Manufacturer Part No. PVQ20-B2R-SS3S-21-C21D-12
Port Location Side Port
Origin Piston Pumps
Shaft Type 13 Tooth Splined
Shaft Dia. 0.875 in
Special Design Option Adjustable Maximum Displacement Stop
Model No. PVQ20-B2R-SS3S-21-C21D-12
Series PVQ20
Case Drain SAE-8
Rotation Right Hand (CW)
Mounting Flange SAE B, 2 Bolt
GPM @ Speed 9.5 gpm @ 1750 rpm
Pump Type Variable Displacement Open Circuit
Displacement (in³/rev) 1.29
Mounting Flange Mount
Pressure Adjustment [Min] 350 psi
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison