
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
Model No. | SV14-10-0-S8T-24BNH |
Housing Material | Steel |
Valve Voltage Rating | 24 VDC |
Connector Type | Deutsch Male |
Pressure [Max] | 5000 psi |
Seal Material | Buna-N |
Flow [Max] | 6 gal/min |
Valve Type | 2-Way, 2-Position, Normally Open |
Weight | 0.0 LB |
