
- Solenoid Valve
- Cartridge Only Port Type
Housing Material | Aluminum |
Watt Rating | 20 W |
Model No. | SV3-8-CM-0-00 |
Valve Material | Cartridge only |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-8-2 |
Port Type | Cartridge Only |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
No. of Housing Ports | 2 |
Manual Override | Knob Type Override |
Valve Torque into Cavity | 34 to 41 Nm |
No. of Valve Ports | 2 |
Temperature Range [Max] | 248 °F |
Series | 8 Series |
Flow [Max] | 6 gal/min |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
