
- Flow Control Valve
- Flow Regulator Type
- PFR12-16 Series
- 2.85 gal/min Minimum Flow
- 30 gal/min Maximum Flow
Port Type | Cartridge Only |
Cavity | C-16-3 |
Adjustment Type | Screw |
Flow Rate Setting | 4 |
Flow [Min] | 2.85 gal/min |
Model No. | PFR12-16N-S-0-15-00 |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Type | Flow Regulator |
No. of Valve Ports | 3 |
Series | PFR12-16 |
Style | Adjustable Pressure Compensated |
Valve Torque into Cavity | 136 to 150 Nm |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 3 |
Flow [Max] | 30 gal/min |
Installation | Screw-in Cartridge |
Pressure [Max] | 5000 psi |
Recommend Filtration Level | 18/16/13 microns |
Leakage | Standard |
Weight | 0.0 LB |
