
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3A-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Series | RV3A-10 |
Operation | Direct Acting |
Operating Pressure [Max] | 3626 psi |
Adjustment Type | Factory Set |
Operating Pressure [Min] | 100 psi |
Installation | Screw-in Cartridge |
Valve Material | Cartridge only |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3626 psi |
Temperature Range [Max] | 248 °F |
Leakage | 0.25 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Model No. | RV3A-10V-F-0-6/3 |
Pilot Ratio | 100:1 |
Valve Torque into Cavity | 47 to 54 Nm |
Cavity | C-10-2 |
No. of Valve Ports | 2 |
Pressure Setting | 348 psi |
Type | Pressure Relief Valve |
Flow [Max] | 20 gal/min |
Seal Material | Viton |
Port Type | Cartridge Only |
Style | Poppet |
No. of Housing Ports | 2 |
Weight | 0.0 LB |
