
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Operation | Direct Acting |
Operating Pressure [Max] | 2300 psi |
Operating Pressure [Min] | 200 psi |
Cavity | C-10-3 |
Style | Spool |
Seal Material | Buna-N |
Pressure [Max] | 2300 psi |
Temperature Range [Min] | -40 °F |
Flow [Max] | 4 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Valve Material | Cartridge only |
Leakage | 0.25 cc/min |
No. of Housing Ports | 3 |
Type | Pressure Reducing/Relieving Valve |
Series | PRV1-10 |
No. of Valve Ports | 3 |
Model No. | PRV1-10-F-0-12/11.5 |
Pilot Ratio | 100:1 |
Valve Torque into Cavity | 47 to 54 Nm |
Installation | Screw-in Cartridge |
Adjustment Type | Factory Set |
Pressure Setting | 1150 psi |
Port Type | Cartridge Only |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |
