
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Type | Pressure Relief Valve |
No. of Housing Ports | 2 |
Temperature Range [Min] | -40 °F |
Port Type | Cartridge Only |
Operating Pressure [Max] | 3046 psi |
Flow [Max] | 8 gal/min |
Valve Material | Cartridge only |
No. of Valve Ports | 2 |
Style | Poppet |
Leakage | 0.25 cc/min |
Seal Material | Buna-N |
Pressure Setting | 2089 psi |
Temperature Range [Max] | 248 °F |
Adjustment Type | Internal |
Operating Pressure [Min] | 493 psi |
Series | RV1-10 |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Model No. | RV1-10-I-0-36/ |
Pressure [Max] | 3046 psi |
Cavity | C-10-2 |
Recommend Filtration Level | 18/16/13 microns |
Operation | Direct Acting |
Pilot Ratio | 100:1 |
Weight | 0.0 LB |
