
- Pressure Unloading Valve
- PUV3-10 Series
- Pilot Operated Operation
- 1 gal/min Maximum Flow
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
Port Type | Cartridge Only |
No. of Housing Ports | 3 |
Valve Torque into Cavity | 47 to 54 Nm |
Operating Pressure [Min] | 58 psi |
Seal Material | Buna-N |
Pressure [Max] | 3046 psi |
Installation | Screw-in Cartridge |
Pressure Setting | 2248 psi |
Pilot Ratio | 100:1 |
Adjustment Type | Screw |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Max] | 3046 psi |
Style | Poppet |
Flow [Max] | 1 gal/min |
Valve Material | Cartridge only |
Cavity | C-10-3 |
No. of Valve Ports | 3 |
Series | PUV3-10 |
Leakage | 0.25 cc/min |
Temperature Range [Min] | -40 °F |
Type | Unloading Valve |
Operation | Pilot Operated |
Temperature Range [Max] | 248 °F |
Model No. | PUV3-10-S-0-85-30/27 |
Weight | 0.0 LB |
