
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- 9.525 mm Port Size
- BSPP Port Type
Series | RV5-10 |
Cavity | C-10-2 |
Pressure [Max] | 5076 psi |
Temperature Range [Max] | 248 °F |
Pressure Setting | 1864 psi |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 114 cc/min |
Operation | Pilot Operated |
Housing Material | Aluminum |
Seal Material | Buna-N |
Pilot Ratio | 100:1 |
Port Size | 9.525 mm |
Type | Pressure Relief Valve |
Adjustment Type | Knob |
Operating Pressure [Max] | 5076 psi |
Operating Pressure [Min] | 247 psi |
Flow [Max] | 30 gal/min |
Model No. | RV5-10-K-3G-35/ |
Temperature Range [Min] | -40 °F |
Style | Spool |
No. of Housing Ports | 2 |
No. of Valve Ports | 2 |
Port Type | BSPP |
Weight | 0.0 LB |
