
- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Type | Pressure Relief Valve |
Installation | Screw-in Cartridge |
Pressure [Max] | 5076 psi |
Operating Pressure [Min] | 247 psi |
Model No. | RV8-10-S-0-25/18 |
Cavity | C-10-2 |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Max] | 5076 psi |
Temperature Range [Max] | 248 °F |
Adjustment Type | Screw |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Series | RV8-10 |
Leakage | 0.25 cc/min |
Operation | Direct Acting |
Valve Material | Cartridge only |
Pilot Ratio | 100:1 |
Port Type | Cartridge Only |
No. of Housing Ports | 2 |
Style | Poppet |
Pressure Setting | 1392 psi |
Flow [Max] | 20 gal/min |
No. of Valve Ports | 2 |
Weight | 0.0 LB |
