
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-12 Series
- Cartridge Only Port Type
- Direct Acting Operation
Operation | Direct Acting |
Temperature Range [Min] | -40 °F |
Flow [Max] | 30 gal/min |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
No. of Housing Ports | 2 |
Style | Poppet |
Valve Torque into Cavity | 81 to 95 Nm |
Pilot Ratio | 100:1 |
Valve Material | Cartridge only |
Series | RV1-12 |
Model No. | RV1-12-S-0-40/30 |
No. of Valve Ports | 2 |
Cavity | C-12-2 |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 5076 psi |
Leakage | 0.25 cc/min |
Operating Pressure [Max] | 5076 psi |
Operating Pressure [Min] | 580 psi |
Temperature Range [Max] | 248 °F |
Type | Pressure Relief Valve |
Pressure Setting | 2284 psi |
Adjustment Type | Screw |
Weight | 0.0 LB |
