
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Series | RV5-10 |
Operating Pressure [Max] | 5076 psi |
Flow [Max] | 30 gal/min |
Pressure Setting | 2792 psi |
No. of Valve Ports | 2 |
Model No. | RV5-10-S-0-50/46.5 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Type | Pressure Relief Valve |
Operation | Pilot Operated |
Port Type | Cartridge Only |
Style | Spool |
Leakage | 114 cc/min |
Cavity | C-10-2 |
Pilot Ratio | 100:1 |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Valve Material | Cartridge only |
Seal Material | Buna-N |
Pressure [Max] | 3452 psi |
Adjustment Type | Screw |
Operating Pressure [Min] | 508 psi |
Weight | 0.0 LB |
