
- Proportional Valve
- ESV1-12-C-0-00 Model Code
- Flow Valve Control Type
- Pilot Operated Operation
Model No. | ESV1-12-C-0-00 |
Operation | Pilot Operated |
Rated Flow | 26 gal/min |
Valve Material | Cartridge only |
Style | Poppet |
No. of Valve Ports | 2 |
Series | ESV1 |
Seal Material | Buna-N |
Port Type | Cartridge Only |
Pressure [Max] | 3000 psi |
Cavity | C-12-2 |
Temperature Range [Max] | 194 °F |
No. of Housing Ports | 2 |
Control Type | Flow Valve |
Installation | Screw-in Cartridge |
Fluid Cleanliness | 18/16/13 micron |
Temperature Range [Min] | -22 °F |
Weight | 1.0 LB |
