
- Proportional Valve
- ESV1-8V-0-0-00 Model Code
- Flow Valve Control Type
- Pilot Operated Operation
Control Type | Flow Valve |
Temperature Range [Max] | 194 °F |
Port Type | Cartridge Only |
Temperature Range [Min] | -22 °F |
Fluid Cleanliness | 18/16/13 micron |
Series | ESV1 |
Pressure [Max] | 3000 psi |
Model No. | ESV1-8V-0-0-00 |
No. of Housing Ports | 2 |
Valve Material | Cartridge only |
Operation | Pilot Operated |
Seal Material | Viton |
No. of Valve Ports | 2 |
Installation | Screw-in Cartridge |
Rated Flow | 8.75 gal/min |
Style | Poppet |
Cavity | C-8-2 |
Weight | 0.0 LB |
