
- Proportional Valve
- ESV1-10V-C-0-00 Model Code
- Flow Valve Control Type
- Pilot Operated Operation
Control Type | Flow Valve |
Operation | Pilot Operated |
Valve Material | Cartridge only |
Series | ESV1 |
Model No. | ESV1-10V-C-0-00 |
Temperature Range [Min] | -22 °F |
Style | Poppet |
No. of Valve Ports | 2 |
Port Type | Cartridge Only |
Cavity | C-10-2 |
Seal Material | Viton |
No. of Housing Ports | 2 |
Installation | Screw-in Cartridge |
Rated Flow | 18.5 gal/min |
Temperature Range [Max] | 194 °F |
Pressure [Max] | 3000 psi |
Fluid Cleanliness | 18/16/13 micron |
Weight | 0.305 LB |
