
- Proportional Valve
- ESV1-10-0-0-24DGJ Model Code
- Flow Valve Control Type
- Pilot Operated Operation
Voltage & Frequency | 24 VDC |
Operation | Pilot Operated |
No. of Valve Ports | 2 |
Control Type | Flow Valve |
Electrical Connection | DIN 43650 |
Cavity | C-10-2 |
Series | ESV1 |
No. of Housing Ports | 2 |
Fluid Cleanliness | 18/16/13 micron |
Style | Poppet |
Rated Flow | 18.5 gal/min |
Valve Material | Cartridge only |
Port Type | Cartridge Only |
Model No. | ESV1-10-0-0-24DGJ |
Temperature Range [Max] | 194 °F |
Installation | Screw-in Cartridge |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Temperature Range [Min] | -22 °F |
Weight | 0.0 LB |
