
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Port Size | 1.25 |
Displacement (in³/rev) | 2.6 |
Design No. | 11 |
Pump Series | V20 |
Shaft Length | 2.66 in |
Inlet Port Code | P |
Flow Rate | 13 gal/min @ 1200 rpm |
GPM @ Speed | 19.5 gpm @ 1750 rpm |
Shaft Code + Outlet Port Code | 1D |
Rotation | Right Hand (CW) |
Configuration | Single |
Mounting Flange | SAE A, 2 Bolt |
Integral Valve Configuration | w/o Integral Valves |
Port Type | NPT |
Pressure [Max] | 2200 psi |
Shaft Dia. | 0.75 in |
Flow @ RPM | 13 gpm @ 1200 rpm |
Pressure Port | 3/4 in NPT |
Shaft Type | Straight w/ Key |
Mounting | Flange Mount |
Pressure Port Code | P |
Seal Material | Buna-N |
Mounting Flange Code | 1 |
Shaft Key | 3/16 in |
Outlet Port Position | 90° CW from Inlet |
Weight | 18.0 LB |
