
- V10 Series Vane Pump
- Right Hand (CW)
- 5/8" Shaft, 9 Tooth Splined
- SAE A, 2-Bolt Mounting
- Outlet Port is 90° CCW from Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Dia. | 0.625 in |
Integral Valve Configuration | w/o Integral Valves |
Rotation | Right Hand (CW) |
Displacement (in³/rev) | 0.6 |
Shaft Length | 1.25 in |
Design No. | 20 |
Mounting | Flange Mount |
Shaft Type | 9 Tooth Splined |
Shaft Code + Outlet Port Code | 11B |
Shaft Key | N/A |
Inlet Port Code | S |
Pump Series | V10 |
Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Shaft Code | 11 |
Mounting Flange Code | 1 |
Port Size | SAE-16 |
Pressure Port | SAE-8 |
Port Type | SAE |
Outlet Port Position | 90° CCW from Inlet |
Pressure Port Code | S |
Flow @ RPM | 3 gpm @ 1200 rpm |
Mounting Flange | SAE A, 2 Bolt |
Weight | 15.0 LB |
-
Build To Order
