
- Check Valve
- Poppet Style
- Pilot Operated Operation
Cracking Pressure | 4061 psi |
Pilot Ratio | 3:1 |
Recommend Filtration Level | 18/16/13 microns |
Housing | No |
Pressure [Max] | 4350 psi |
Style | Poppet |
Series | 4CKKT |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Model No. | 4CKKT50-3-S-3-28 |
Cavity | A12744 |
Operation | Pilot Operated |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Pressure Setting | 4000 psi |
Leakage | 0.25 cc/min |
No. of Valve Ports | 4 |
No. of Housing Ports | 4 |
Seal Material | Buna-N |
Flow [Max] | 6 gal/min |
Temperature Range [Min] | -40 °F |
Weight | 0.162 LB |
