
- Check Valve
- SAE Port Type
- Double Pilot Operated Operation
Series | 4CKD90 |
Cavity | AXP12336 |
Pressure [Max] | 5000 psi |
Seal Material | Nitrile |
Valve Material | Steel |
No. of Valve Ports | 4 |
Operation | Double Pilot Operated |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Housing Material | Aluminum |
Model No. | 4CKKD95-18T-S |
Port Type | SAE |
Pilot Piston Seal | No |
No. of Housing Ports | 4 |
Pilot Ratio | 25:1 |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Temperature Range [Max] | 248 °F |
Flow [Max] | 23 gal/min |
Housing | Yes |
Weight | 0.0 LB |
