
- Flow Control Valve
- Flow Control Type
- 2CFP60 Series
Port Size | 1/2 in |
Port Type | SAE |
Model No. | 2CFP60-R-6S |
Housing Material | Steel |
Type | Flow Control |
Series | 2CFP60 |
Weight | 0.8 LB |

Port Size | 1/2 in |
Port Type | SAE |
Model No. | 2CFP60-R-6S |
Housing Material | Steel |
Type | Flow Control |
Series | 2CFP60 |
Weight | 0.8 LB |